Apply to be a TradeMaster!
Main product image of 0.5 GPM Touch Free Battery Powered Lav Faucet w/ Plug-and-Play Installation & Concealed Mechanical Mixing Valve, EVR-A12A-12ABCP
Magnifying glass
Hover image to zoom

0.5 GPM Touch Free Battery Powered Lav Faucet w/ Plug-and-Play Installation & Concealed Mechanical Mixing Valve, EVR-A12A-12ABCP

SKU:
EVR-A12A-12ABCP
Rating:
(0)
Q&A:
(0)
0.5 GPM Touch Free Battery Powered Lav Faucet w/ Plug-and-Play Installation & Concealed Mechanical Mixing Valve, EVR-A12A-12ABCP
Magnifying glass
Hover image to zoom
$510.71 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
0.5 GPM Touch Free Battery Powered Faucet w/ Plug-and-Play Installation & Concealed Mechanical Mixing Valve

Specifications:
  • 4" fixed centers
  • Vandal Proof Pressure compensating Econo-Flo non-aerating spray outlet 0.5 GPM
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.
  • Rated Operating Pressure: Operating static pressure: 20-125 PSI (138-862 kPa). Minimum static pressure for mixing 30 PSI (207 kPa).
  • Cold water inlet temperature range: 39-80°F (4-27°C).
  • Hot water inlet temperature range: 100-180°F (38-82°C).
  • Mixed water temperature range: 80-120°F (27-49°C). Adjustable temperature control. Accurate within ±3°F (1.7°C).
  • Maximum pressure differential between hot and cold water supplies: 20%. Maximum inlet water supply temperature differential: 20°F (9°C). Integral check valves for cross-flow protection.
  • WARNING! Water temperatures in excess of 110°F (43°C) are dangerous and may cause scalding, severe injury or death!
  • This fitting is NOT factory preset and can be adjusted to deliver water at temperatures exceeding 110°F (43°C).
Warranty
  • 3-Year Limited Electronics and Solenoid Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty
  • 5-Year Limited Mechanical Warranty

Specs

–
Material:

Brass

Application:

Commercial

Type:

Sensor (Touchless)

Product Type:

Bathroom Faucet

Handle Style:

None (Sensor)

Warranty:

3 Year Limited

Features:

Dual Supply

Power Supply:

Battery

Flow Rate (GPM):

0.5

Battery Type:

AA

Batteries Included:

4

Operating Pressure:

20-125 psi

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy