Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Reno Filter (1)
Reno (1)
Length
–
3-1/2" Filter (1)
3-1/2" (1)
8" Filter (1)
8" (1)
Home
Plumbing Supplies
Pipe Hangers & Clamps
Coach Screw Rods
Coach Screw Rods
3 items
FILTER
Grid
List
Sort: Default
B3213-3/8X31/2PLN Compare Checkbox
Compare
3/8"-16, 3-1/2"" Coach Screw Rod
SKU:
B3213-3/8X31/2PLN
Cooper B-Line
SKU:
B3213-3/8X31/2PLN
Brand:
Cooper B-Line
(1)
–
+
$2.18
each
BOX UP & SAVE 12%
–
+
$95.50 box of 50
$1.91
each
ADD TO CART
Add to List
In Stock
Get 39 by
Tomorrow, Oct 16
Total Available: 197
In Stock
Get 39 by
Tomorrow, Oct 16
Total Available: 197
Add to List
B3213-3/8X8PLN Compare Checkbox
Compare
3/8"-16, 8" Coach Screw Rod
SKU:
B3213-3/8X8PLN
Cooper B-Line
SKU:
B3213-3/8X8PLN
Brand:
Cooper B-Line
(2)
–
+
$6.09
each
BOX UP & SAVE 16%
–
+
$256.50 box of 50
$5.13
each
ADD TO CART
Add to List
In Stock
Get 74 by
Tomorrow, Oct 16
Total Available: 141
In Stock
Get 74 by
Tomorrow, Oct 16
Total Available: 141
Add to List
HB38 Compare Checkbox
Compare
3/8" X 3" Hanger Bolt (Pack of 100)
SKU:
HB38
LH Dottie
SKU:
HB38
Brand:
LH Dottie
–
+
$49.32
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Oct 16
Total Available: 7
In Stock
Get 1 by
Tomorrow, Oct 16
Total Available: 7
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video