Apply to be a TradeMaster!
Main product image of 3/8"-16, 3-1/2"" Coach Screw Rod
Magnifying glass
Hover image to zoom

3/8"-16, 3-1/2"" Coach Screw Rod

SKU:
B3213-3/8X31/2PLN
Rating:
(1)
Q&A:
(0)
3/8"-16, 3-1/2"" Coach Screw Rod
Magnifying glass
Hover image to zoom
$2.18 each
BOX UP & SAVE 12%
$95.50 box of 50
$1.91 each
In Stock
In Stock
Get 55 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
3-1/2"
Product Highlight: Material
Steel
Product Highlight: Finish
Plain

Description

–
Typically used to suspend pipe from wood joists. Machine threaded on one end and lag threaded on the other end. It is recommended that pilot holes be pre-drilled to prevent beam from splitting and to aid in starting lag threads.

Specs

–
Product Type:

Screw

Thread Size:

3/8-16

Length:

3-1/2"

Material:

Steel

Finish:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Coach Screws

When using threaded rod to hang pipe, these come in handy and work great. With the threaded couplings
George
Ansonia,CT
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy