Apply to be a TradeMaster!
Main product image of 3/8"-16, 8" Coach Screw Rod
Magnifying glass
Hover image to zoom

3/8"-16, 8" Coach Screw Rod

SKU:
B3213-3/8X8PLN
Rating:
(2)
Q&A:
(0)
3/8"-16, 8" Coach Screw Rod
Magnifying glass
Hover image to zoom
$6.09 each
BOX UP & SAVE 16%
$256.50 box of 50
$5.13 each
In Stock
In Stock
Get 74 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length
8"
Product Highlight: Finish
Plain

Description

–
Typically used to suspend pipe from wood joists. Machine threaded on one end and lag threaded on the other end. It is recommended that pilot holes be pre-drilled to prevent beam from splitting and to aid in starting lag threads.

Specs

–
Product Type:

Screw

Thread Size:

3/8-16

Material:

Steel

Length:

8"

Finish:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Only place I could find this product in this small quantity

Attachment of deck posts to a flat outside deck
CK HaNDYMAN
52049
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product! Great service !

Used Coach Screw Rods to hang a heavy wooden Cross on wall. Worked perfectly and allowed to mount with all four tips to be adjusted. Great help from CRS representative to find what I needed.
Larry
Warsaw ,In
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy