Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-410A, D-Series Single Zone Ductless Mini-Split Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, D-Series Single Zone Ductless Mini-Split Air Conditioner (Outdoor Unit)

SKU:
A-DVC18SF-1
Rating:
(1)
Q&A:
(0)
18,000 BTU, R-410A, D-Series Single Zone Ductless Mini-Split Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
A-DVC18SF-1 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Amperage
7.5 Amps
Product Highlight: Voltage
208/230V
Product Highlight: Connection Type
Flare Connection

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




This is an Outdoor unit only. Indoor unit (B-DVC18SF-1) must be purchased separately.

Our “DV” Series, rated up to 17.7 SEER, offers economical zone control because only the room or area being used is conditioned and inverter technology matches the compressor speed to the room’s changing temperature requirements.

A wireless remote makes it easy to select both temperature and mode, and a handy holder comes with the remote. With the “Follow” feature activated, the remote detects the temperature at its location and the unit adjusts operation to reach the set point wherever the remote is located in the room.

The indoor air handler features a sleek design that extends just 7-3/8" to 8-5/16" into the room, depending on the model. And the air handler has a self-cleaning evaporator coil with gold fin anti-corrosive coating which prevents bacteria from breeding and spreading. Not only is the air handler visually unobtrusive, it’s also so quiet you’ll forget it’s even there. Fan speed and mode can be selected so the air flow provides the comfort needed without being disruptive. All models feature three fan speeds.

Built with quality components, the system includes a three minute delay at start-up to protect the compressor from short cycling and, for heat pump models, to prevent cold air blow.

Features:
  • Super Efficient-Rated as high as 17.7 SEER and 11.5 EER
  • Whisper Quiet -High tech fan in the indoor unit delivers balanced air flow
  • Temperature Compensation - Indoor unit adjusts automatically as needed to eliminate stratification between ceiling and floor temperatures
  • Random Swing - Continually adjusts air direction for a gentle, breeze-like effect
  • Multiple Modes - Cooling, dehumidification only, air circulation (heating in heat pump models) plus: Sleep mode, 24-hour timer and turbo mode
  • Auto Operation - Automatically adjusts to maintain a constant temperature/humidity level
  • Superior Filtration-Nano silver air filter releases silver ions that eliminate bacteria in the air while gold fin evaporator coating prevents the breeding and spreading of bacteria
  • Leak Detection-Signals if unit begins losing refrigerant charge
  • Auto Restart - Reverts to the last setting following a power failure
  • Low Ambient Operation - Crankcase heater allow operation at 5°F (cooling)
  • Auto Defrost - also sump and crankcase heater to keep oil warm and reduce the need for defrosting

Specs

Amperage:

7.5

Product Type:

Outdoor Unit

Application:

Cooling

Cooling Capacity (BTU):

18000

Air Circulation (CFM H/M/L):

388/265/224

Fuse:

15A

Liquid Line:

1/4"

Suction Line:

1/2"

Max Pipe Length (FT):

98

Voltage:

208/230V

Connection Type:

Flare

Refrigerant Type:

R-410A

Energy Star Rated:

No

Warranty:

6 Year (Compressor)/ 2 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Good quality
Brutal Master
Amsterdam,NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?