Apply to be a TradeMaster!
Main product image of 12,000 BTU, R-410A, DV Series Single Zone Ductless Mini-Split AC/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU, R-410A, DV Series Single Zone Ductless Mini-Split AC/Heat Pump (Outdoor Unit)

SKU:
A-DVH12SF-1
Rating:
(0)
Q&A:
(0)
12,000 BTU, R-410A, DV Series Single Zone Ductless Mini-Split AC/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
A-DVH12SF-1 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Connection Type
Flare Connection
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




This is an Outdoor unit only. Indoor unit (B-DVH12SF-1) must be purchased separately.

Our “DV” Series, rated up to 17.7 SEER, offers economical zone control because only the room or area being used is conditioned and inverter technology matches the compressor speed to the room’s changing temperature requirements.

A wireless remote makes it easy to select both temperature and mode, and a handy holder comes with the remote. With the “Follow” feature activated, the remote detects the temperature at its location and the unit adjusts operation to reach the set point wherever the remote is located in the room.

The indoor air handler features a sleek design that extends just 7-3/8” to 8-5/16” into the room, depending on the model. And the air handler has a self-cleaning evaporator coil with gold fin anti-corrosive coating which prevents bacteria from breeding and spreading.

Built with quality components, the system includes a three minute delay at start-up to protect the compressor from short cycling and, for heat pump models, to prevent cold air blow.

Features:
  • Whisper Quiet -High tech fan in the indoor unit delivers balanced air flow
  • Temperature Compensation - Indoor unit adjusts automatically as needed to eliminate stratification between ceiling and floor temperatures
  • Random Swing - Continually adjusts air direction for a gentle, breeze-like effect
  • Multiple Modes - Cooling, dehumidification only, air circulation (heating in heat pump models) plus: Sleep mode, 24-hour timer and turbo mode
  • Auto Operation - Automatically adjusts to maintain a constant temperature/humidity level
  • Air Filtration - An air filter helps trap dust, pollen and other particles in the air; this permanent filter is designed to be washed on a regular basis and re-installed
  • Auto Restart - Reverts to the last setting following a power failure
  • Low Ambient Operation - Crankcase heater allow operation at 5°F (cooling)
  • Auto Defrost - also sump and crankcase heater to keep oil warm and reduce the need for defrosting

Specs

Product Type:

Outdoor Unit

Application:

Heating

Cooling

Heating Capacity (BTU):

12000

Cooling Capacity (BTU):

12000

Liquid Line:

1/4"

Suction Line:

1/2"

Connection Type:

Flare

Refrigerant Type:

R-410A

Voltage:

208/230V

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Heating Capacity (BTU)
Cooling Capacity (BTU)
Refrigerant Type
Voltage
CURRENT ITEM
Product Image of 12,000 BTU, R-410A, DV Series Single Zone Ductless Mini-Split AC/Heat Pump (Outdoor Unit)
12,000 BTU, R-410A, DV Series Single Zone Ductless Mini-Split AC/Heat Pump (Outdoor Unit)
SKU: A-DVH12SF-1
Outdoor Unit
12000
12000
R-410A
208/230V

You May Also Need