Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-410A, SVH-B Series Single Zone Ductless Mini-Split AC/Heat Pump, 208/230V (Outdoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU, R-410A, SVH-B Series Single Zone Ductless Mini-Split AC/Heat Pump, 208/230V (Outdoor Unit)

SKU:
A-SVH24SB-1
Rating:
(0)
Q&A:
(0)
24,000 BTU, R-410A, SVH-B Series Single Zone Ductless Mini-Split AC/Heat Pump, 208/230V (Outdoor Unit)
Magnifying glass
Hover image to zoom
A-SVH24SB-1 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
24000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Amperage
11.3, 12.3 Amps

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




The SVH-Series showcases energy efficiency in a streamlined, modern, whisper-quiet design.

Features:
  • Whisper Quiet - High tech fan in the indoor unit delivers balanced air flow
  • Temperature Compensation - Indoor unit adjusts automatically as needed to eliminate stratification between ceiling and floor temps
  • Auto Swing- Continually adjusts air flow direction for a gentle, breeze-like effect
  • Multiple Modes:
    • Cooling, dehumidification only, air circulation and heat
    • Sleep mode
    • 24-hour timer
    • Turbo mode
  • Auto Operation - Automatically adjusts to maintain a constant temperature/humidity level
  • Smartphone Compatible - Optional 7800-208 Smartphone Control Kit available separately
  • Superior Filtration - Nano silver air filter releases silver ions that eliminate bacteria in the air while gold fin evaporator coating prevents the breeding and spreading of bacteria
  • Auto Restart - Reverts to the last setting following a power failure
  • Auto Defrost - Standard on all models, along with crankcase heater and pan heater for true cold-weather performance
  • Ambient Operating Temperature: Cooling 5° to 122°F, heating 5° to 86°F

Specs

Refrigerant Type:

R-410A

Product Type:

Outdoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

24000

Amperage:

11.3

12.3

Air Circulation (CFM H/M/L):

565/447/341

Voltage:

208/230V

Liquid Line:

3/8"

Suction Line:

5/8"

Energy Star Rated:

No

Warranty:

5 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need