This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
This is an Outdoor unit only. Indoor unit B-VMH09SV-1
must be purchased separately.
Our new UltraV Series will heat or cool when outdoor temperatures reach -22°F. Multi-zone units run at 100% capacity at 5°F. Single zones maintain 100% capacity at 0°F! This makes these units well suited to installations requiring year ‘round conditioning, both residential and light commercial.
With its advanced inverter technology, the room will reach the preset temperature quickly and that the temperature will be constant without the fluctuations that occur in other systems due to on-off cycling. Energy usage is kept to a minimum as units run at low frequency most of the time. However, when required the unit ramps up automatically to reach and maintain the comfort level.
Features:
- Multiple Modes - Cooling, dehumidification only, and heating with auto operation, sleep mode, 24-hour timer, turbo, and auto mode
- Auto Swing - Continually adjusts air flow direction for a gentle, breeze-like effect
- Remote Control - Makes it easy to program and operate the unit
- Enhanced Filtration - Gold fin filter delivers improved indoor air quality
- Defrost Control - Longer defrost cycle effectively removes any frost accumulation on the coil as needed
- 'Follow' Feature - Remote senses temperature where occupant is, automatically adjusts to maintain setpoint
- Twin Rotary Compressor - Designed for wide operating range and minimal vibration
- Warranty - 10 years on compressor, 10 years on parts