Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, VMH UltraV Series Single Zone Ductless Mini-Split AC/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, VMH UltraV Series Single Zone Ductless Mini-Split AC/Heat Pump (Outdoor Unit)

SKU:
A-VMH09SV-1
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, VMH UltraV Series Single Zone Ductless Mini-Split AC/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
A-VMH09SV-1 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10900 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Voltage
208/230V
Product Highlight: Connection Type
Flare Connection

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




This is an Outdoor unit only. Indoor unit B-VMH09SV-1 must be purchased separately.

Our new UltraV Series will heat or cool when outdoor temperatures reach -22°F. Multi-zone units run at 100% capacity at 5°F. Single zones maintain 100% capacity at 0°F! This makes these units well suited to installations requiring year ‘round conditioning, both residential and light commercial.

With its advanced inverter technology, the room will reach the preset temperature quickly and that the temperature will be constant without the fluctuations that occur in other systems due to on-off cycling. Energy usage is kept to a minimum as units run at low frequency most of the time. However, when required the unit ramps up automatically to reach and maintain the comfort level.

Features:
  • Multiple Modes - Cooling, dehumidification only, and heating with auto operation, sleep mode, 24-hour timer, turbo, and auto mode
  • Auto Swing - Continually adjusts air flow direction for a gentle, breeze-like effect
  • Remote Control - Makes it easy to program and operate the unit
  • Enhanced Filtration - Gold fin filter delivers improved indoor air quality
  • Defrost Control - Longer defrost cycle effectively removes any frost accumulation on the coil as needed
  • 'Follow' Feature - Remote senses temperature where occupant is, automatically adjusts to maintain setpoint
  • Twin Rotary Compressor - Designed for wide operating range and minimal vibration
  • Warranty - 10 years on compressor, 10 years on parts

Specs

–
Product Type:

Outdoor Unit

Application:

Heating

Cooling

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

10900

Fuse:

15A

Liquid Line:

1/4"

Suction Line:

3/8"

Max Pipe Length (FT):

82

Voltage:

208/230V

Connection Type:

Flare

Refrigerant Type:

R-410A

Energy Star Rated:

Yes

Warranty:

10 Year (Compressor)

10 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need