Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-410A, UltraV Multi Head 2 Zone Ductless Mini-Split Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, UltraV Multi Head 2 Zone Ductless Mini-Split Air Conditioner (Outdoor Unit)

SKU:
A-VMH18DV-1
Rating:
(0)
Q&A:
(1)
18,000 BTU, R-410A, UltraV Multi Head 2 Zone Ductless Mini-Split Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
A-VMH18DV-1 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
19000 BTUs
Product Highlight: Heating Capacity (BTU)
20000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Comfort-Aire's multi-zone outdoor unit is designed to handle two indoor air handlers. Indoor units may be mixed and matched. Inverter technology saves an estimated 40% or more on energy consumption over non-inverter models. Delivers extra heating capacity 100% at 0°F.

Features:
  • Multiple Modes - Cooling, Dehumidification Only, and Heating
    • Sleep mode
    • 24-hour timer
    • Turbo mode
    • Auto mode
  • “Follow” Feature - Remote senses temperature where occupant is, automatically adjusts to maintain setpoint
  • Auto-Swing feature continually adjusts air flow direction
  • Remote control for easy operation
  • Enhanced Filtration with Gold fin filter
  • Defrost Control
  • Easy Repair and Maintenance: Indoor high wall heads disassemble in 1 minute

Specs

–
Refrigerant Type:

R-410A

Product Type:

Outdoor Unit

Application:

Cooling

Heating

Heating Capacity (BTU):

20000

Cooling Capacity (BTU):

19000

Number of Heads:

2

Liquid Line:

1/4"

Suction Line:

3/8"

Voltage:

208/230V

Air Flow Capacity (CFM):

2130

Warranty:

10 Year Limited

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you get 2 inside heads with this unit ?

Asked by Swede 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Swede, thanks for writing in. No, this is just the outdoor unit only. However, you can use two indoor heads with this unit.

Was this review helpful to you?