Pros, Join Our TradeMaster Program!
Description
Multi-zone outdoor unit is designed to handle two indoor air handlers. Indoor units may be mixed and matched. Inverter technology saves an estimated 40% or more on energy consumption over non-inverter models. Delivers extra heating capacity 100% at 0°F.

Features:
  • Multiple Modes - Cooling, dehumidification only, and heating
    • Sleep mode
    • 24-hour timer
    • Turbo mode
    • Auto mode
    • Auto Swing - Continually adjusts air flow
    direction for a gentle, breeze-like effect
  • Remote Control - Makes it easy to program and operate the unit
  • Enhanced Filtration - Gold fin filter delivers improved indoor air quality
  • Defrost Control - Longer defrost cycle effectively removes any frost accumulation on the coil as needed
  • “Follow” Feature - Remote senses temperature where occupant is, automatically adjusts to maintain setpoint
  • Rotary Compressor - Designed for wide operating range and minimal vibration
Hide Description
Specs
Product Type:

Outdoor Unit

Application:

Cooling

Cooling Capacity (BTU):

36000

EER:

13.5

SEER:

21.5

Number of Heads:

4

Liquid Line:

1/4"

Suction Line:

1/2"

HSPF:

10.5

Voltage:

208/230v

Air Flow Capacity (CFM):

4500

Warranty:

7 Year Compressor/2 Year Parts

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.