Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-410A, SVH-B Series Single Zone Ductless Mini-Split AC/Heat Pump, 208/230V (Indoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU, R-410A, SVH-B Series Single Zone Ductless Mini-Split AC/Heat Pump, 208/230V (Indoor Unit)

SKU:
B-SVH24SB-1
Rating:
(0)
Q&A:
(1)
24,000 BTU, R-410A, SVH-B Series Single Zone Ductless Mini-Split AC/Heat Pump, 208/230V (Indoor Unit)
Magnifying glass
Hover image to zoom
B-SVH24SB-1 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
24000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Amperage
11.3, 12.3 Amps

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




The SVH-Series showcases energy efficiency in a streamlined, modern, whisper-quiet design.

Features:
  • Whisper Quiet - High tech fan in the indoor unit delivers balanced air flow
  • Temperature Compensation - Indoor unit adjusts automatically as needed to eliminate stratification between ceiling and floor temps
  • Auto Swing- Continually adjusts air flow direction for a gentle, breeze-like effect
  • Multiple Modes:
    • Cooling, dehumidification only, air circulation and heat
    • Sleep mode
    • 24-hour timer
    • Turbo mode
  • Auto Operation - Automatically adjusts to maintain a constant temperature/humidity level
  • Smartphone Compatible - Optional 7800-208 Smartphone Control Kit available separately
  • Superior Filtration - Nano silver air filter releases silver ions that eliminate bacteria in the air while gold fin evaporator coating prevents the breeding and spreading of bacteria
  • Auto Restart - Reverts to the last setting following a power failure
  • Auto Defrost - Standard on all models, along with crankcase heater and pan heater for true cold-weather performance
  • Ambient Operating Temperature: Cooling 5° to 122°F, heating 5° to 86°F

Specs

Refrigerant Type:

R-410A

Product Type:

Indoor Unit

Application:

Heating

Cooling

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

24000

Amperage:

11.3

12.3

Air Circulation (CFM H/M/L):

565/447/341

Voltage:

208/230V

Liquid Line:

3/8"

Suction Line:

5/8"

Energy Star Rated:

No

Warranty:

5 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

3 Replacement Parts

Motor, 11002012003053
SKU: 11002012003053
Carrier
Horizontal Louver, 12122000013348
SKU: 12122000013348
Comfort-Aire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are these units compatible with any external automated IR (infrared) controllers we may have instead of using the supplied remotes?

Asked by Chance Angel 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. According to Comfort-Aire tech support, they have not tested any 3rd party controls with the unit. You can either use a dongle and wifi control the unit or use the standard remote control provided with the head. The 3rd party control might work, but they are unable to confirm for sure.

Was this review helpful to you?