This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
Our InverterFlex multi-zone units let you condition one up to five rooms with just one indoor unit (depending on model). The contractor can design a system that best meets the load requirements of each room being conditioned because indoor air handlers can be mixed and matched-all five types of units shown can be used in the same installation.
InverterFlex models incorporate all the advantages of twin rotary inverter compressor technology. The compressor speed is variable, depending on the load demand. Most of the time the unit runs at low frequency, saving energy while maintaining comfort, but ramping up to higher frequency when needed. Temperature fluctuations and compressor on/off cycling are eliminated, and indoor air quality is enhanced because air is constantly being pulled through the filter and dehumidified.
InverterFlex systems are also great for larger spaces such as fellowship halls and commons areas: install multiple units for quiet, efficient, easily controlled comfort.
Features:
| Refrigerant Type: | R-410A |
|---|---|
| Product Type: | Indoor Unit |
| Cooling Capacity (BTU): | 22,800 |
| Application: | Heating Cooling |
| Heating Capacity (BTU): | 27400 |
| Suction Line: | 5/8" |
| Liquid Line: | 3/8" |
| Warranty: | 7 Year Compressor/5 Year Parts |
| Energy Star Rated: | No |
| Voltage: | 208/230V |