Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, UltraV Ducted Mini-Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, UltraV Ducted Mini-Split Air Conditioner (Indoor Unit)

SKU:
B-VMH09DU-1
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, UltraV Ducted Mini-Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
B-VMH09DU-1 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
9000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Ducted indoor unit can be mixed and matched with other indoor units for zone control of multiple rooms/areas.

Features:
  • ‘Follow’ feature on remote for comfort
  • Multiple modes: auto, turbo, sleep, fan only
  • 24 Hour timer
  • Intelligent pre-heat
  • Wireless remote and wired thermostat
  • Self diagnostics
  • Includes water pump

Specs

–
Refrigerant Type:

R-410A

Product Type:

Indoor Unit

Application:

Heating

Cooling

Heating Capacity (BTU):

9000

Cooling Capacity (BTU):

9000

Fan Speeds:

3 Speed

Dehumidification (Pts/Hr):

2.82

Air Circulation (CFM H/M/L):

353/283/177

Liquid Line:

1/4"

Suction Line:

3/8"

Voltage:

208/230V

Energy Star Rated:

Yes

Warranty:

7 Year Compressor/5 Year Parts

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need