Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, VMH UltraV Series Single Zone Ductless Mini-Split AC/Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, VMH UltraV Series Single Zone Ductless Mini-Split AC/Heat Pump (Indoor Unit)

SKU:
B-VMH09SV-1
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, VMH UltraV Series Single Zone Ductless Mini-Split AC/Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
B-VMH09SV-1 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10900 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Voltage
208/230V
Product Highlight: Connection Type
Flare Connection

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




This is an Indoor unit only. Outdoor unit A-VMH09SV-1 must be purchased separately.

Features:
  • All high wall heads come with a remote
  • Optional wired programmable controller (17317100001195 sold separately)
  • ‘Follow’ feature on remote for comfort
  • Multiple modes: auto, turbo, sleep, fan only
  • 24 Hour timer
  • Intelligent pre-heat
  • Automatic louver swing
  • Self diagnostics
  • Smartphone compatible
  • Easy to repair & maintain - high wall heads disassemble in 1 minute

Specs

–
Product Type:

Indoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

10900

Fuse:

15A

Liquid Line:

1/4"

Suction Line:

3/8"

Max Pipe Length (FT):

82

Voltage:

208/230V

Connection Type:

Flare

Refrigerant Type:

R-410A

Height (Inches):

11-5/8"

Width (Inches):

31-3/8"

Depth (Inches):

8-7/8"

Energy Star Rated:

Yes

Warranty:

10 Year (Compressor)

10 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need