Shop Limited Time Deals
Main product image of 12,000 BTU, R-410A, UltraV Ducted Mini-Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU, R-410A, UltraV Ducted Mini-Split Air Conditioner (Indoor Unit)

SKU:
B-VMH12DU-1
Rating:
(0)
Q&A:
(0)
12,000 BTU, R-410A, UltraV Ducted Mini-Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
B-VMH12DU-1 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Ducted indoor unit can be mixed and matched with other indoor units for zone control of multiple rooms/areas.

Features:
  • ‘Follow’ feature on remote for comfort
  • Multiple modes: auto, turbo, sleep, fan only
  • 24 Hour timer
  • Intelligent pre-heat
  • Wireless remote and wired thermostat
  • Self diagnostics
  • Includes water pump

Specs

Refrigerant Type:

R-410A

Product Type:

Indoor Unit

Application:

Heating

Cooling

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

12000

Fan Speeds:

3 Speed

Dehumidification (Pts/Hr):

3.08

Air Circulation (CFM H/M/L):

353/283/177

Liquid Line:

1/4"

Suction Line:

1/2"

Voltage:

208/230V

Energy Star Rated:

Yes

Warranty:

7 Year Compressor/5 Year Parts

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need