Apply to be a TradeMaster!
12,000 BTU, R-410A, VMH Series Multi Zone Ductless Mini-Split AC/Heat Pump (Indoor Unit)

12,000 BTU, R-410A, VMH Series Multi Zone Ductless Mini-Split AC/Heat Pump (Indoor Unit)

SKU:
B-VMH12FC-1
Rating:
(0)
Q&A:
(0)
12,000 BTU, R-410A, VMH Series Multi Zone Ductless Mini-Split AC/Heat Pump (Indoor Unit)
B-VMH12FC-1 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Air Flow Capacity (CFM)
412 CFM
Product Highlight: Voltage
208/230V
Product Highlight: Energy Star Rated
No

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Multi-Zone Mini-Split Heat Pump with Inverter Technology

Cool and heat two, three or four separate rooms or areas. Each zone has an independently controlled air handler with remote. With triple filtration, multiple modes, and low temp operation. Indoor units can be mixed to best meet individual room load requirements (combined BTUH cannot exceed system maximum).

Specs

–
Refrigerant Type:

R-410A

Product Type:

Indoor Unit

Application:

Heating

Cooling

Heating Capacity (BTU):

12000

Cooling Capacity (BTU):

12000

Air Flow Capacity (CFM):

412

Voltage:

208/230V

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need