Apply to be a TradeMaster!
Main product image of 12,000 BTU, R-410A, UltraV Floor Mount Ductless Mini-Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU, R-410A, UltraV Floor Mount Ductless Mini-Split Air Conditioner (Indoor Unit)

SKU:
B-VMH12FU-1
Rating:
(0)
Q&A:
(0)
12,000 BTU, R-410A, UltraV Floor Mount Ductless Mini-Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
B-VMH12FU-1 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Energy Star Rated
Yes

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Floor/Wall indoor unit can be mixed and matched with other indoor units for zone control of multiple rooms/areas.

Features:
  • Auto operation
  • Multiple modes: turbo, sleep, fan only, humidification only, 24 Hour timer
  • ‘Follow’ feature on remote
  • Energy saver function
  • Intelligent pre-heat

Specs

–
Refrigerant Type:

R-410A

Product Type:

Indoor Unit

Application:

Heating

Cooling

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

12000

Fan Speeds:

3 Speed

Dehumidification (Pts/Hr):

3.08

Air Circulation (CFM H/M/L):

365/318/248

Liquid Line:

1/4"

Suction Line:

1/2"

Energy Star Rated:

Yes

Voltage:

208/230V

Warranty:

7 Year Compressor/5 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need