Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-410A, UltraV Ceiling Cassette Mini-Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU, R-410A, UltraV Ceiling Cassette Mini-Split Air Conditioner (Indoor Unit)

SKU:
B-VMH24CU-1
Rating:
(0)
Q&A:
(0)
24,000 BTU, R-410A, UltraV Ceiling Cassette Mini-Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
B-VMH24CU-1 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
24000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Connection Type
Flare Connection

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




**Note: Image may not represent actual product. Grille sold separately (C-VMH24CU-1)**

Ceiling cassette indoor unit can be mixed and matched with other indoor units for zone control of multiple rooms/areas.

Features:
  • Auto operation, 24-hour timer
  • Multiple modes: turbo, sleep, fan only, dehumidification only
  • Intelligent pre-heat
  • Washable air filter
  • Automatic louver swing
  • Self diagnostics
  • Wireless remote and wired wall thermostat
  • ‘Follow’ feature on remote for comfort
  • Condensate removal pump

Specs

–
Refrigerant Type:

R-410A

Product Type:

Indoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

24000

Fan Speeds:

3 Speed

Dehumidification (Pts/Hr):

7.04

Air Circulation (CFM H/M/L):

1400/1250/1000

Connection Type:

Flare

Voltage:

208/230V

Warranty:

7 Year Compressor/5 Year Parts

Energy Star Rated:

No

Liquid Line:

3/8"

Suction Line:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need