Pros, Join Our TradeMaster Program!
Description
Ceiling cassette indoor unit can be mixed and matched with other indoor units for zone control of multiple rooms/areas.

Features:
  • Auto operation, 24-hour timer
  • Multiple modes: turbo, sleep, fan only, dehumidification only
  • Intelligent pre-heat
  • Washable air filter
  • Automatic louver swing
  • Self diagnostics
  • Wireless remote and wired wall thermostat
  • ‘Follow’ feature on remote for comfort
  • Condensate removal pump
Hide Description
Specs
Product Type:

Indoor Unit

Application:

Heating

Cooling

Heating Capacity (BTU):

24000

Cooling Capacity (BTU):

24000

Fan Speeds:

3 Speed

Dehumidification (Pts/Hr):

7.04

Air Circulation (CFM H/M/L):

1400/1250/1000

Connection Size:

3/8" x 5/8"

Connection Type:

Flare

Warranty:

7 Year Compressor/2 Year Parts

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.