Apply to be a TradeMaster!
Main product image of 30,000 BTU, R-410A, VMH Series Single Zone Ductless Mini-Split AC/Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

30,000 BTU, R-410A, VMH Series Single Zone Ductless Mini-Split AC/Heat Pump (Indoor Unit)

SKU:
B-VMH30SG-1
Rating:
(0)
Q&A:
(0)
30,000 BTU, R-410A, VMH Series Single Zone Ductless Mini-Split AC/Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
B-VMH30SG-1 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Heating Capacity (BTU)
30000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Voltage
208/230V
Product Highlight: Connection Type
Flare Connection

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




This is an Indoor unit only. Outdoor unit (A-VMH30SG-1) must be purchased separately.

Large capacity single zone mini-splits have the capacity to heat and cool large areas and include all the advantages of advanced inverter technology. You’ll find that your room reaches the preset temperature quickly and that the temperature is constant, without the variations that occur in other types of systems due to on-off cycling. Because the units run at low frequency most of the time, energy usage is kept to a minimum. However, during weather extremes (or when you have a room full of people), the compressor ramps up automatically to reach the set point and maintain the comfort level. “VMH” Series units are exceptionally quiet. Heavy duty inverter compressors in the condensers are not just efficient, but they also reduce noise and vibration. Inside, the balanced fan circulates large volumes of air at minimal sound levels.

Single zone models are especially suited to one room installations, making these large capacity units ideal for great rooms, rooms with high ceilings, studio or loft apartments, offices, and similar spaces. They can be used in new construction or to add cooling/heating to an existing building without the expense of adding ductwork. Multiple units can be used for exceptionally large spaces such as church sanctuaries or fellowship halls, banquet facilities, school common areas, etc.

Low Ambient Operation The low ambient feature allows cooling when outdoor temperature falls below freezing—great for temperature/humidity sensitive environments. Additionally, a factory installed crankcase heater keeps compressor oil warm and reduces heat loss to ambient air, while a sump heater prevents ice build-up in the pan, and enhances defrosting.br>
Product Features:
  • 208/230V Only
  • High-Wall Indoor units with EZ Pro construction – allowing easy disassembly for cleaning, maintenance, or repair.
  • Includes Smartphone Receiver Kit – and now can function with both WIFI operation and/or optional wired controller (sold separately).
  • Multiple Modes: Cooling, heating, dehumidification only, fan only, sleep mode, 24-hour timer, turbo mode, auto mode
  • Random Swing: continually adjusts fan speed and air direction for a gentle, breeze-like effect that’s preferred by most people
  • Full-Feature Remote Control Included: Makes it easy to program and operate the unit
  • Multi-Stage Filtration: Includes ionizer to remove microscopic particles, active carbon and dust filter, and freshening filter for improved indoor air quality
  • Low Ambient Operation: Cooling mode functions even when the outdoor temperature reaches 5°F
  • Defrost Control automatically removes any frost that may accumulate on the coil
  • Auto Restart reverts to the last setting following a power failure
  • Low Ambient Operation: Cooling 5° - 122°F, Heating 5° - 86°F

Specs

–
Product Type:

Indoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

30000

Heating Capacity (BTU):

30000

Fuse:

30A

Liquid Line:

3/8"

Suction Line:

5/8"

Max Pipe Length (FT):

164

Voltage:

208/230V

Connection Type:

Flare

Refrigerant Type:

R-410A

Warranty:

7 Year Compressor/2 Year Parts

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need