Apply to be a TradeMaster!
Main product image of 36,000 BTU, R-410A, VMH Series Single Zone Ductless Mini-Split AC/Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

36,000 BTU, R-410A, VMH Series Single Zone Ductless Mini-Split AC/Heat Pump (Indoor Unit)

SKU:
B-VMH36SG-1
Rating:
(0)
Q&A:
(0)
36,000 BTU, R-410A, VMH Series Single Zone Ductless Mini-Split AC/Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
B-VMH36SG-1 has been discontinued
Discontinued October 8, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Heating Capacity (BTU)
36000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Amperage
18.5 Amps
Product Highlight: Connection Type
Flare Connection

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




This is an Indoor unit only. Outdoor unit (A-VMH36SG-1) must be purchased separately.

Features:
  • Innovative and Attractive Design - Indoor EZ-Pro Series High-Wall disassembles easily for maintenance and cleaning
  • Multiple Modes - Cooling, dehumidification only, and heating with auto operation, sleep mode, 24-hour timer, turbo, and auto mode
  • Auto Swing - Continually adjusts air flow direction for a gentle, breeze-like effect
  • Remote Control - Makes it easy to program and operate the unit
  • Enhanced Filtration - Gold fin filter delivers improved indoor air quality
  • Defrost Control - Longer defrost cycle effectively removes any frost accumulation on the coil as needed
  • "Follow" Feature - Remote senses temperature where occupant is, automatically adjusts to maintain setpoint
  • Rotary Compressor - Designed for wide operating range and minimal vibration
  • Low Ambient Operation - Cooling 5° - 122°F/Heating 5° - 122°F
  • Smartphone Capable - Initiate operation or change parameters from anywhere

Specs

–
Amperage:

18.5

Product Type:

Indoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

36000

Heating Capacity (BTU):

36000

Fuse:

35A

Liquid Line:

3/8"

Suction Line:

5/8"

Connection Type:

Flare

Refrigerant Type:

R-410A

Voltage:

208/230V

Energy Star Rated:

No

Warranty:

7 Year (Compressor)/5 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need