Apply to be a TradeMaster!
Main product image of 1.5 Ton 17,500 BTU, R-410A, Horizontal Air Condenser
Magnifying glass
Hover image to zoom

1.5 Ton 17,500 BTU, R-410A, Horizontal Air Condenser

SKU:
CMA1418SF-1
Rating:
(0)
Q&A:
(0)
1.5 Ton 17,500 BTU, R-410A, Horizontal Air Condenser
Magnifying glass
Hover image to zoom
CMA1418SF-1 has been discontinued
Discontinued August 29, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
17500 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V
Product Highlight: Ton
1.5

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Side discharge condenser is compact in size with an alternative footprint to fit in tight spaces without detracting from landscaping and outdoor living areas. This also makes it great for apartment complexes and condominiums.
Features
  • All models can achieve minimum 14.5 SEER with the applicable matching coil combination
  • R410A refrigerant
  • 12,000 through 36,000 BTU units designed with time tested rotary compressor
  • 48,000 features durable scroll compressor for long lasting trouble free operation
  • Ultra quiet operation-rated as low as 54 decibels
  • Attractive cabinet is galvanized steel with powder coated finish for durability, in attractive neutral color
  • Low voltage 24V control system for universal use
  • Bio-engineered fan blade designed for efficient, quiet operation

Specs

Refrigerant Type:

R-410A

Application:

Cooling

Product Type:

Outdoor Unit

Unit Type:

Condenser R-410A

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

1.5

Cooling Capacity (BTU):

17500

Liquid Line:

1/4"

Suction Line:

1/2"

Compressor:

Rotary

Warranty:

5 Year Compressor/1 Year Parts

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need