Apply to be a TradeMaster!
Main product image of 14 Ton 48,000 BTU, R-410A, Horizontal Air Condenser
Magnifying glass
Hover image to zoom

14 Ton 48,000 BTU, R-410A, Horizontal Air Condenser

SKU:
CMA1448SG-1
Rating:
(0)
Q&A:
(0)
14 Ton 48,000 BTU, R-410A, Horizontal Air Condenser
Magnifying glass
Hover image to zoom
CMA1448SG-1 has been discontinued
Discontinued August 29, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
48000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V
Product Highlight: Ton
14

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Side discharge condenser is compact in size with an alternative footprint to fit in tight spaces without detracting from landscaping and outdoor living areas. This also makes it great for apartment complexes and condominiums.

Product Features
  • R410A refrigerant
  • 48,000 features durable scroll compressor for long lasting trouble free operation
  • Ultra quiet operation-rated as low as 54 decibels
  • Attractive cabinet is galvanized steel with powder coated finish for durability, in attractive neutral color
  • Low voltage 24V control system for universal use
  • Bio-engineered fan blade designed for efficient, quiet operation

Specs

–
Refrigerant Type:

R-410A

Application:

Cooling

Product Type:

Outdoor Unit

Unit Type:

Condenser R-410A

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

14

Cooling Capacity (BTU):

48000

Liquid Line:

1/4"

Suction Line:

1/2"

Energy Star Rated:

No

Warranty:

5 Year Compressor/1 Year Parts

Compressor:

Rotary

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need