Shop Limited Time Deals
Main product image of 2.5 Ton 30,000 BTU, R-410A, Horizontal Air Condenser
Magnifying glass
Hover image to zoom

2.5 Ton 30,000 BTU, R-410A, Horizontal Air Condenser

SKU:
CMA30SD-1
Rating:
(0)
Q&A:
(0)
2.5 Ton 30,000 BTU, R-410A, Horizontal Air Condenser
Magnifying glass
Hover image to zoom
CMA30SD-1 has been discontinued
Discontinued August 29, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
28600 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/4" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V
Product Highlight: Ton
2.5

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




13 SEER A/C condensers in compact size to fit tight spaces.
  • AHRI matched to CCG, MCG, VCG coils
  • AHRI matched to HWCG air handlers
  • Heavy duty rotary compressor
  • For installation in northern region

Specs

Refrigerant Type:

R-410A

Application:

Cooling

Product Type:

Outdoor Unit

Unit Type:

Condenser R-410A

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

2.5

Cooling Capacity (BTU):

28600

Liquid Line:

3/8"

Suction Line:

3/4"

Compressor:

Scroll

Warranty:

12 Year (Compressor, Parts)

Weight (lbs):

180.8 lbs

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need