Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, DV-Series Single Zone Ductless Mini-Split AC/Heat Pump Package
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, DV-Series Single Zone Ductless Mini-Split AC/Heat Pump Package

SKU:
DVH09SG-0
Rating:
(0)
Q&A:
(1)
9,000 BTU, R-410A, DV-Series Single Zone Ductless Mini-Split AC/Heat Pump Package
Magnifying glass
Hover image to zoom
DVH09SG-0 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Amperage
8.4 Amps
Product Highlight: Heating Capacity (BTU)
10000 BTUs
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: SEER2
18
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


**This is a package that includes Indoor Model B-DVH09SG-0 & Outdoor Model A-DVH09SG-0

Our “DV” Series, rated up to 18.0 SEER2, offers economical zone control because only the room or area being used is conditioned and inverter technology matches the compressor speed to the room’s changing temperature requirements.

A wireless remote makes it easy to select both temperature and mode, and a handy holder comes with the remote. With the “Follow” feature activated, the remote detects the temperature at its location and the unit adjusts operation to reach the set point wherever the remote is located in the room.

The indoor air handler features a sleek design that extends just 7-3/8" to 8-7/8" into the room, depending on the model. And the air handler has a self-cleaning evaporator coil with gold fin anti-corrosive coating which prevents bacteria from breeding and spreading.

Not only is the air handler visually unobtrusive, it’s also so quiet you’ll forget it’s even there. Fan speed and mode can be selected so the air flow provides the comfort needed without being disruptive. All models feature three fan speeds.

Built with quality components, the system includes a three minute delay at start-up to protect the compressor from short cycling and, for heat pump models, to prevent cold air blow.

Product Features
  • Ambient operating temperature: Cooling 5° to 122° F, Heating 5° to 86° F.
  • Super Efficient—Rated as high as 18.0 SEER2 and 11.5 EER2
  • Whisper Quiet—High tech fan in the indoor unit delivers balanced air flow
  • Temperature Compensation—Indoor unit adjusts automatically as needed to eliminate stratification between ceiling and floor temps
  • Auto Swing—Continually adjusts air flow direction for a gentle, breeze-like effect
  • Multiple Modes—Cooling, dehumidification only, air circulation (heating in heat pump models) plus: Sleep mode, 24-hour timer, Turbo mode
  • Auto Operation—Automatically adjusts to maintain a constant temperature humidity level
  • Smartphone Compatible—Optional 7800-208 Smartphone Control Kit available separately
  • Superior Filtration—Nano silver air filter releases silver ions that eliminate bacteria in the air while gold fin evaporator coating prevents the breeding and spreading of bacteria
  • Auto Restart—Reverts to the last setting following a power failure
  • Auto Defrost—Standard on all models, along with crankcase heater and pan heater for true cold-weather performance
Product Specifications
  • Power Supply: 115-1-60
  • Cooling Capacity (BTUH): 9,000
  • SEER2/ EER2: 18.0/11.5
  • HSPF2:8.5
  • Cooling Amps: 6.8
  • Dehumidification (Pts/Hr.): 2.1
  • Heating Capacity (BTUH): 10,000
  • Heating Amps: 8.1
  • Air flow (CFM): 247/182/129
  • Fan Speeds (Cool/Heat/Fan): 3/3/3
  • Sound Level (dBa) H-M-L: 38/32/25

Specs

–
Amperage:

8.4

Product Type:

Bundle

Application:

Cooling

Heating

Heating Capacity (BTU):

10000

Cooling Capacity (BTU):

9000

EER2:

11.5

Air Circulation (CFM H/M/L):

247/182/129

SEER2:

18

HSPF2:

8.5

Fuse:

20A

Liquid Line:

1/4"

Suction Line:

3/8"

Max Pipe Length (FT):

82

Voltage:

115V

Connection Type:

Flare

Refrigerant Type:

R-410A

Number of Zones:

1

Energy Star Rated:

No

Warranty:

6 Year Compressor/5 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the unit come with the line set

Asked by Dean 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, it does not. It uses 1/4" and 3/8" lines.

Was this review helpful to you?