Shop Limited Time Deals
Main product image of 4 Ton, R-410A, 16 SEER RSG Air Condenser
Magnifying glass
Hover image to zoom

4 Ton, R-410A, 16 SEER RSG Air Condenser

SKU:
RSG1648S1E
Rating:
(0)
Q&A:
(1)
4 Ton, R-410A, 16 SEER RSG Air Condenser
Magnifying glass
Hover image to zoom
RSG1648S1E has been discontinued
Discontinued July 24, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
4 Ton 48,000 BTU, R-410A, 16 SEER RSG Air Condenser
SKU:RSG1648S1M
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER
16 Rating
Product Highlight: Voltage
208/230V
Product Highlight: Ton
4
Product Highlight: Horse Power
1/3 HP
Product Highlight: Liquid Line
3/8"

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: Cooling capacity (BTU) varies with indoor models.

Highly efficient air conditioning condensers, the RSG16 Series can reach 16 SEER (depending on air handler or coil), for significant energy savings. Packed with most-wanted features, these condensers carry exceptional warranty coverage.Cabinet is steel with durable polyester urethane finish and heavy duty top grille assembly. Features full metal jacket, quiet operation, composite base pan and waterproof control box.

Features:
  • Micro-channel coils are all aluminum for exceptional corrosion resistance
  • Louvered metal jacket has a durable polyester urethane finish
  • Heavy duty scroll compressors are designed for long life and efficiency
  • Composite base pan resists corrosion and absorbs sound
  • Heavy duty grille assembly is designed for maximum air flow and quiet operation
  • Compact cabinet adds to the attractive appearance of the home
  • Exceptional warranty coverage - 12 years on compressor and parts (with registration) - click on "Warranty" above for details

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Unit Type:

Condenser R-410A

SEER:

16

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

4

Horse Power:

1/3

Liquid Line:

3/8"

Suction Line:

3/4"

Weight (lbs):

227 lbs

Warranty:

12 Year (Compressor, Parts)

Compressor:

Scroll

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


13 Replacement Parts

Core, Charging Port, 662103R
SKU: 662103R
Nordyne
24" 2-Blade CW Fan Blade, 667351R
SKU: 667351R
Nordyne
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimensions of this unit Thank you!

Asked by Mimi 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The RSG1648S1E measures 43-1/2" tall, 30-3/4" wide, and 30-3/4" deep.

Was this review helpful to you?