Comfort-Aire is a manufacturer of residential and commercial HVAC equipment under Heat Controller, Inc., established in 1955 in Jackson, Michigan. In 1972, Comfort-Aire introduced the first ductless mini-split for the American market, the Comfort-Aire Twin Pak. In 2013, MARS, a family-owned HVACR components and equipment supplier founded in 1945, acquired Heat Controller, Inc.
Product Lines
- SVH Series (single-zone ductless): SVH12SB (12K BTU, 16.5 SEER, 115V), SVH18SB-1 (18K BTU, 16.8 SEER, 208/230V), SVH24SB-1 (24K BTU, 16.5 SEER, 208/230V)
- DV Series (ductless, up to 19 SEER): Temperature compensation, nano silver air filter, gold fin evaporator coating; available in 12,000 BTU and larger configurations
- Central split system AC and heat pumps for ducted residential and light commercial
- Packaged units and air handlers for ducted applications
- Gas and oil furnaces for residential forced-air heating
- PTACs for commercial hotel and multi-family applications
- Portable dehumidifiers in multiple pint-per-day capacities
- Geothermal heat pump systems for ground-source heating and cooling
Why Contractors Specify Comfort-Aire
- First to bring ductless mini-split technology to the American market (1972)
- SVH and DV series inverter-driven for efficient part-load operation
- DV series temperature compensation reduces ceiling-to-floor stratification
- Nano silver filter and gold fin evaporator coating for high-humidity and coastal climates
- Broad product portfolio: ductless through geothermal from one manufacturer
How to Choose a Comfort-Aire Product
For ductless single-zone applications, choose the SVH12SB (115V, 12K BTU), SVH18SB-1 or SVH24SB-1 (208/230V). For enhanced filtration and temperature compensation in high-ceiling or coastal applications, choose the DV series. For whole-home ducted applications, choose a central split or packaged unit sized to Manual J load. For commercial or hotel applications, choose PTACs. For moisture control, choose a dehumidifier sized by pint-per-day capacity.
Frequently Asked Questions
- Was Comfort-Aire first with ductless mini-splits in the US? Yes. In 1972 Comfort-Aire introduced the first ductless mini-split in the American market, the Comfort-Aire Twin Pak.
- Who owns Comfort-Aire? Comfort-Aire is made under Heat Controller, Inc., which MARS, a family-owned HVACR supplier, acquired in 2013.
- What SEER ratings do Comfort-Aire ductless systems have? The SVH series is rated 16.5 to 16.8 SEER. The DV series is rated up to 19 SEER.
- Does Comfort-Aire offer a 115V mini-split? Yes. The SVH12SB 12,000 BTU operates on 115V.
- Does Comfort-Aire make geothermal systems? Yes. Comfort-Aire offers geothermal heat pump systems for ground-source heating and cooling.