Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Horse Power
–
1/8 Filter (1)
1/8 (1)
1/3 Filter (1)
1/3 (1)
Amperage
–
0.85 Filter (1)
0.85 (1)
1.9 Filter (1)
1.9 (1)
3.5 Filter (1)
3.5 (1)
Motor Orientation
–
Any Filter (2)
Any (2)
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Genteq Motors
Condenser Fan Motors
Condenser Fan Motors
3 items
FILTER
Grid
List
Sort: Top Sellers
3202 Compare Checkbox
Compare
5-5/8" PSC Reversible Condensor Fan Motor, 1/8 HP, 825 RPM (208-230V)
SKU:
3202
Genteq Motors
SKU:
3202
Brand:
Genteq Motors
–
+
$173.15
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
3205 Compare Checkbox
Compare
5-5/8" PSC Reversible Condensor Fan Motor, 1/3 HP, 825 RPM (208-230V)
SKU:
3205
Genteq Motors
SKU:
3205
Brand:
Genteq Motors
–
+
$239.89
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 23
Total Available: 28
In Stock
Get 1 by
Mon, Nov 23
Total Available: 28
Add to List
5R007 Compare Checkbox
Compare
1/3 HP Ball Bearings Arktic Motor, CCW (230V)
SKU:
5R007
Genteq Motors
SKU:
5R007
Brand:
Genteq Motors
–
+
$379.61
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video