Apply to be a TradeMaster!
Main product image of 1/4" x 3" Toggle Bolt
Magnifying glass
Hover image to zoom
1/4" x 3" Toggle Bolt
Magnifying glass
Hover image to zoom
$0.77 each
BOX UP & SAVE 14%
$33.00 box of 50
$0.66 each
In Stock
In Stock
Get 28 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
3" Length
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Specs

–
Product Type:

Toggle Bolt

Size:

1/4"

Length (Inches):

3"

Material:

Steel

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy