Apply to be a TradeMaster!
Main product image of 1/4" Electro-Galvanized Fender Washer (1-1/4" O.D.)
Magnifying glass
Hover image to zoom
1/4" Electro-Galvanized Fender Washer (1-1/4" O.D.)
Magnifying glass
Hover image to zoom
$0.69 each
BOX UP & SAVE 14%
$59.00 box of 100
$0.59 each
In Stock
In Stock
Get 1,468 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
1-1/4" OD
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Material
Carbon Steel
Product Highlight: Inside Diameter
9/32" ID

Description

–
1/4" Electro-Galvanized Fender Washer (1-1/4" O.D.)
  • Material: Carbon Steel
  • Finish: Electro-Galvanized
  • Service: Designed to produce a greater bearing surface.

Specs

–
Product Type:

Fender Washer

Bolt Size:

1/4"

Outside Diameter:

1-1/4"

Finish:

Electro-Galvanized

Material:

Carbon Steel

Inside Diameter:

9/32"

Application:

Accessory

Plumbing

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy