Apply to be a TradeMaster!
Main product image of 5/8" x 6" Stainless Steel Wedge Expansion Anchor
Magnifying glass
Hover image to zoom

5/8" x 6" Stainless Steel Wedge Expansion Anchor

SKU:
AWA-62-600SS4
Rating:
(0)
Q&A:
(0)
5/8" x 6" Stainless Steel Wedge Expansion Anchor
Magnifying glass
Hover image to zoom
$36.58 each
In Stock
In Stock
Get 19 Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
5/8" x 6"
Product Highlight: Length (Inches)
6" Length

Description

–
Specifications:
  • Application: Heavy & medium duty all purpose anchor
  • Type: Wedge Anchor
  • Anchor can be installed through the fixture
  • Material: Stainless Steel 304
  • Height: 6"
  • Diameter: 0.625"
  • Certifications: UL Listed

Specs

–
Product Type:

Wedge Expansion Anchor

Size:

5/8" x 6"

Length (Inches):

6"

Material:

Stainless Steel

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy