Wedge Expansion Anchors are concrete anchors used for structural connections, cable trays, strut, fire sprinklers, and piping supports. The category includes carbon steel models such as the Cooper B-Line AWA-37-300, a 3/8 inch by 3 inch anchor intended for solid concrete and grout filled block, and a stainless steel model, the Cooper B-Line AWA-62-600SS4, sized 5/8 inch by 6 inch. LH Dottie wedge anchors such as the W38300, in 3/8 inch by 3 inch, come in packs of 50, and the Stanley 7413SD1 PWR Power-Stud SD1 is also a 3/8 inch by 3 inch pack of 50. Installers running strut, sprinkler pipe, and piping supports depend on a solid concrete connection, so choosing the right diameter, length, and material before the job starts saves time and prevents rework.
Subcategories
Buying Guide
Start with the base material. Cooper B-Line describes the AWA-37-300 for solid concrete and grout filled block, and LH Dottie describes the W38300 for normal and lightweight concrete. Match the anchor to the substrate on the plans before comparing anything else. A mismatch between anchor and substrate is hard to correct once the fixture is mounted.
Next, pick the material. Carbon steel covers most strut and piping support work, while a stainless steel model such as the Cooper B-Line AWA-62-600SS4 fits jobs that call for stainless hardware.
Size comes third. Diameter follows the load and the fixture, and length has to cover the fixture thickness plus the embedment the manufacturer specifies. Pull the manufacturer's technical data for load values and embedment depth instead of guessing. When comparing Wedge Expansion Anchors, also consider how they install. Cooper B-Line states the AWA-37-300 can be installed through the fixture without hole spotting, which suits repetitive layouts like strut runs.
Finally, think about quantity. LH Dottie models such as the W38300 and W12400 and the Stanley 7413SD1 PWR come in packs of 50, a practical fit for crews setting many anchors in one visit. Keep sizes consistent across a project when possible so the bits and hardware stay uniform. Confirm each model's diameter and length on its product page before ordering.
Frequently Asked Questions
What are wedge expansion anchors used for?
Wedge expansion anchors are used for structural connections, cable trays, strut, fire sprinklers, and piping supports in concrete. Models such as the LH Dottie W38300 are designed for normal and lightweight concrete, and the Cooper B-Line AWA-37-300 is intended for solid concrete and grout filled block.
What sizes of wedge anchors are in this category?
Wedge expansion anchors here include 3/8 inch by 3 inch models like the Cooper B-Line AWA-37-300, the 1/2 inch by 4 inch LH Dottie W12400, and the 5/8 inch by 6 inch stainless steel Cooper B-Line AWA-62-600SS4. Check each product page for the full list of diameters and lengths.
Can wedge anchors be installed through the fixture?
Some can. Cooper B-Line states the AWA-37-300 wedge expansion anchor can be installed through the fixture without hole spotting. Confirm the same for any other model before assuming it works the same way.
Do wedge expansion anchors come in stainless steel?
Yes. The Cooper B-Line AWA-62-600SS4 is a 5/8 inch by 6 inch stainless steel wedge expansion anchor. Carbon steel wedge anchors such as the AWA-37-300 and LH Dottie W38300 cover standard work.
How many wedge anchors come in a pack?
LH Dottie wedge anchors such as the W38300 and W12400 come in packs of 50, and the Stanley 7413SD1 PWR Power-Stud SD1 is also a pack of 50. Pack size varies by model, so confirm the quantity on each wedge expansion anchor product page before ordering.