Apply to be a TradeMaster!
Main product image of 4 Hole Corner Angle Fitting, 9/16" (Zinc)
Magnifying glass
Hover image to zoom

4 Hole Corner Angle Fitting, 9/16" (Zinc)

SKU:
B104ZN
Rating:
(0)
Q&A:
(0)
4 Hole Corner Angle Fitting, 9/16" (Zinc)
Magnifying glass
Hover image to zoom
$8.70 each
BOX UP & SAVE 3%
$211.00 box of 25
$8.44 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated
Product Highlight: Angle
90°

Description

–
90° Four Hole Corner Angle Fitting (Zinc)
  • Material: Steel
  • Finish: Zinc
  • Angle: 90°
  • Holes: Four

Specs

–
Product Type:

Corner Angle

Material:

Steel

Finish:

Zinc Plated

Number of Holes:

4

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" x 6" x 3-1/2" Zinc Post Base (For 1-5/8" x 1-5/8" Channel)
SKU: B280SQZN
Cooper B-Line
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy