Apply to be a TradeMaster!
Main product image of Three Hole Corner Plate Fitting (Zinc)
Magnifying glass
Hover image to zoom
Three Hole Corner Plate Fitting (Zinc)
Magnifying glass
Hover image to zoom
$5.91 each
BOX UP & SAVE 3%
$143.50 box of 25
$5.74 each
In Stock
In Stock
Get 38 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Description

–
Three Hole Corner Plate Fitting (Zinc)
  • Material: Steel
  • Finish: Zinc
  • Type: Corner
  • Holes: Three

Specs

–
Product Type:

Fitting

Material:

Steel

Finish:

Zinc Plated

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" x 6" x 3-1/2" Zinc Post Base (For 1-5/8" x 1-5/8" Channel)
SKU: B280SQZN
Cooper B-Line
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy