Apply to be a TradeMaster!
Main product image of Five Hole U-Support Fitting (Zinc)
Magnifying glass
Hover image to zoom

Five Hole U-Support Fitting (Zinc)

SKU:
B107ZN
Rating:
(0)
Q&A:
(0)
Five Hole U-Support Fitting (Zinc)
Magnifying glass
Hover image to zoom
$7.35 each
BOX UP & SAVE 5%
$175.25 box of 25
$7.01 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Description

–
Five Hole U-Support Fitting (Zinc)
  • Material: Steel
  • Finish: Zinc
  • Type: U
  • Holes: Five

Specs

–
Product Type:

Fitting

Material:

Steel

Finish:

Zinc Plated

Number of Holes:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy