Shop Resideo Sale
Main product image of Four Hole 90-Degree Angle Fitting (Steel)
Magnifying glass
Hover image to zoom

Four Hole 90-Degree Angle Fitting (Steel)

SKU:
AB205-EG
Rating:
(1)
Q&A:
(0)
Four Hole 90-Degree Angle Fitting (Steel)
Magnifying glass
Hover image to zoom
$8.68 each
BOX UP & SAVE 16%
$182.50 box of 25
$7.30 each
In Stock
In Stock
Get 151 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90°
Product Highlight: Material
Steel
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Height
4-1/8"

Description

–
Fitting, 90 Degree, Height 4-1/8 Inches, Base Length 3-1/2 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel

Specs

–
Product Type:

Fitting

Number of Holes:

4

Angle:

90°

Material:

Steel

Finish:

Electro-Galvanized

Height:

4-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again.

Great for mounting tankless water heater.
Radiant Heat Guy
apollo, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy