Apply to be a TradeMaster!
Main product image of 3/4" Max Flange Zinc Beam Clamp (For 1-5/8" to 3-1/4" Channel)
Magnifying glass
Hover image to zoom

3/4" Max Flange Zinc Beam Clamp (For 1-5/8" to 3-1/4" Channel)

SKU:
B441-22AZN
Rating:
(0)
Q&A:
(0)
3/4" Max Flange Zinc Beam Clamp (For 1-5/8" to 3-1/4" Channel)
Magnifying glass
Hover image to zoom
$12.84 each
BOX UP & SAVE 5%
$306.25 box of 25
$12.25 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Description

–
3/4" Max Flange Zinc Beam Clamp (For 1-5/8" to 3-1/4" Channel)
  • Design Load 1200 Lbs. (5.34 kN) when used in pairs
  • Safety Factor of 5
  • 3/4” (19.0) Max. Flange Thickness
  • For use with 15/8” (41.3) to 31/4” (82.5) high channel
  • Recommended Torque: 150 in-lbs. (16.9 N•m)

Specs

–
Size:

3/4"

Product Type:

Beam Clamp

Material:

Steel

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy