Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Reno Filter (1)
Reno (1)
Size
–
5/8" Filter (1)
5/8" (1)
3/4" Filter (2)
3/4" (2)
Home
Plumbing Supplies
Pipe Hangers & Clamps
Strut Clamps & Accessories
Strut Beam Clamps
Strut Beam Clamps
3 items
FILTER
Grid
List
Sort: Default
B314ZN Compare Checkbox
Compare
5/8" Max Flange Zinc Beam Clamp (For 1-5/8" Channel)
SKU:
B314ZN
Cooper B-Line
SKU:
B314ZN
Brand:
Cooper B-Line
–
+
$19.65
each
BOX UP & SAVE 11%
–
+
$435.25 box of 25
$17.41
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Oct 21
Total Available: 14
In Stock
Get 1 by
Tomorrow, Oct 21
Total Available: 14
Add to List
B441-22ZN Compare Checkbox
Compare
3/4" Max Flange Zinc Beam Clamp (For 13/16" to 1-5/8" Channel)
SKU:
B441-22ZN
Cooper B-Line
SKU:
B441-22ZN
Brand:
Cooper B-Line
–
+
$11.03
each
BOX UP & SAVE 5%
–
+
$262.25 box of 25
$10.49
each
ADD TO CART
Add to List
In Stock
Get 84 by
Fri, Oct 23
Total Available: 138
In Stock
Get 84 by
Fri, Oct 23
Total Available: 138
Add to List
B441-22AZN Compare Checkbox
Compare
3/4" Max Flange Zinc Beam Clamp (For 1-5/8" to 3-1/4" Channel)
SKU:
B441-22AZN
Cooper B-Line
SKU:
B441-22AZN
Brand:
Cooper B-Line
–
+
$12.84
each
BOX UP & SAVE 5%
–
+
$306.25 box of 25
$12.25
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Nov 18 - Thu, Dec 17
Backorder
Get it by
Wed, Nov 18 - Thu, Dec 17
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video