Apply to be a TradeMaster!
Main product image of 3/4" Steel Conduit Hanger
Magnifying glass
Hover image to zoom

3/4" Steel Conduit Hanger

SKU:
BL1410
Rating:
(0)
Q&A:
(0)
3/4" Steel Conduit Hanger
Magnifying glass
Hover image to zoom
$0.93 each
In Stock
In Stock
Get 56 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Steel

Description

–
Features:
  • Static Load Capacity: 400 lbs.
  • Finish: Zinc-Plated
  • With Retained Bolt And Thread Impression


Image may not represent actual product

Specs

–
Material:

Steel

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
CURRENT ITEM
Product Image of 3/4" Steel Conduit Hanger
3/4" Steel Conduit Hanger
SKU: BL1410
Steel
3/4"
Zinc Plated Steel
3/4"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy