Apply to be a TradeMaster!
Main product image of CP-R Water Heater Powered Titanium Anode Rod w/ Anode Rod Port (90-120 Gallon Tank)
Magnifying glass
Hover image to zoom

CP-R Water Heater Powered Titanium Anode Rod w/ Anode Rod Port (90-120 Gallon Tank)

SKU:
96388
Rating:
(0)
Q&A:
(0)
CP-R Water Heater Powered Titanium Anode Rod w/ Anode Rod Port (90-120 Gallon Tank)
Magnifying glass
Hover image to zoom
$189.95 each
In Stock
In Stock
Get 18 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Titanium
Product Highlight: Voltage
120v
Product Highlight: Length (Inches)
19" Length
Product Highlight: Warranty
20 Year Warranty

Description

–

Corro-Protec CP-R Powered Titanium Anode Rod for 90-120 Gallon Water Heater Tanks

The Corro-Protec CP-R is a powered titanium anode rod designed for 90 to 120 gallon water heater tanks. This 19-inch rod replaces the hex head anode rod and installs in a dedicated anode port on top of the water heater. The system includes the titanium rod, mounting hardware, and a 120v power supply, providing maintenance-free corrosion protection with a 20-year warranty.

Key Features & Benefits

  • Powered Titanium Construction: Titanium mixed-metal oxide rod does not disintegrate and requires no replacement over its lifetime.
  • Rapid Odor Elimination: Removes rotten egg and sulfur odor from hot water within 24 hours of installation.
  • Permanent Corrosion Protection: Defends against corrosion in any water hardness level for the life of the tank.
  • Sediment Reduction: Actively reduces limescale and sediment buildup to maintain efficiency and lower energy costs.
  • Energy-Efficient Operation: Uses minimal electricity, less than $3 annually.
  • 20-Year Warranty: Backed by a 20-year manufacturer warranty.
  • Certified Lead-Free: Gold Seal certification by the Water Quality Association for safety.
  • Compatible with All Water Sources: Works with city water, well water, and water treatment systems including softeners, filtration, and reverse osmosis.
  • Safe with Water Softeners: Specifically effective in soft water environments where accelerated corrosion is common.
  • 3/4-Inch Hex Connection: Standard hex head connection for straightforward installation in the dedicated anode port.
  • 19-Inch Length: Designed for proper fit in 90 to 120 gallon tanks.
  • Dedicated Anode Port Installation: Installs in the dedicated anode port on top of the water heater, not the hot water outlet.
  • Universal Tank Compatibility: Fits electric, gas, solar, hybrid, and geothermal water heater tanks (not tankless models, which do not contain anodes).
  • 120v Power Requirement: Requires standard 120-volt household electrical connection.
  • Manufactured in Canada: Produced in Canada since 2006.
  • Extends Tank Life: Significantly extends the life of your water heater tank.
  • Maintenance-Free: Forget about the constant replacement required by aluminum or magnesium anode rods.

Compatibility & Requirements

This anode rod is designed for installation in water heaters with a dedicated anode port on top of the tank. For Bradford White water heaters or installations requiring the hot water outlet location instead of a dedicated anode port, select the Bradford White model from Corro-Protec. This rod fits 90 to 120 gallon tanks across all heater types including electric, gas, solar, hybrid, and geothermal models. Tankless water heaters do not contain anodes and are not compatible. Installation should be performed by a qualified installer who should verify the presence of a dedicated anode port and ensure compliance with local electrical codes for the 120v power connection. The product is fully compatible with existing water heater warranties under U.S. Magnuson-Moss Warranty Act law.

Installation & Care

Turn off power to the water heater and shut off the water supply before beginning. Drain sufficient water to expose the anode port at the top of the tank. Remove the existing hex head anode rod using a socket wrench. Insert the Corro-Protec powered anode rod into the dedicated anode port and tighten the 3/4-inch hex connection securely. Connect the 120v power supply, ensuring all electrical connections meet local codes. Restore water supply and power to the water heater. Check for leaks around the anode port. No maintenance is required after installation, as the titanium rod does not disintegrate or require periodic replacement. Comprehensive, easy-to-follow step-by-step instructions are included.

What's Included

  • CP-R powered titanium anode rod (19 inches)
  • 120v power supply
  • Mounting hardware
  • Installation instructions

Warranty & Support

The Corro-Protec CP-R anode rod is covered by a 20-year manufacturer warranty. The warranty is valid when the product is installed according to the provided instructions and remains fully compatible with the water heater's existing warranty under U.S. Magnuson-Moss Warranty Act law.

Frequently Asked Questions

Q: How does a powered anode rod differ from a traditional magnesium or aluminum anode rod?
A: Powered anode rods use electrical current to provide continuous corrosion protection without disintegrating, eliminating the need for periodic replacement required by traditional magnesium or aluminum rods that sacrifice themselves over time.

Q: Can I install this anode rod in a water heater that has hard water or a water softener?
A: Yes, the Corro-Protec powered anode rod is designed to work with any water hardness level and is highly recommended for use with water softeners, as soft water can cause aggressive corrosion that this rod actively prevents.

Specs

–
End Type:

Hex

Connection Size:

3/4"

Material:

Titanium

Voltage:

120v

Length (Inches):

19"

Reduction Claim:

Odor

Warranty:

20 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy