The Day Savers – A National Tradesmen Day Contest
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability

Amperage

100 (1)
120 (1)
150 (1)

Connection Type

NPT (3)

Connection Size

3/4" (2)

Kilowatts (KW)

18 (1)
29 (1)
36 (1)

Product Type

Tankless Heater (3)

Water Connection

3/4" (3)

Wattage

24 (1)
29 (1)
36 (1)

Price Range

$400 to $500 (1)
$500 to $600 (1)
$600 to $700 (1)

Craftsman Tankless Electric Residential Water Heaters

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of Digital Self-Modulating Residential Tankless Electric Water Heater (24kW/240V)
$484.99 each
Out of Stock
Get it by Thu, Sep 17 - Thu, Sep 24
Out of Stock
Get it by Thu, Sep 17 - Thu, Sep 24
Compare
Product Image of Digital Self-Modulating Residential Tankless Electric Water Heater (29kW/240V)
$549.99 each
Out of Stock
Get it by Thu, Sep 17 - Thu, Sep 24
Out of Stock
Get it by Thu, Sep 17 - Thu, Sep 24
Compare
Product Image of Digital Self-Modulating Residential Tankless Electric Water Heater (36kW/240V)
$649.99 each
Out of Stock
Get it by Thu, Sep 17 - Thu, Sep 24
Out of Stock
Get it by Thu, Sep 17 - Thu, Sep 24
Resources
FAQs, Manuals & Videos
Articles
More About Craftsman Tankless Electric Residential Water Heaters
Craftsman tankless electric water heaters offer a modern solution to an age-old need: instant hot water. These innovative devices are designed to provide hot water on demand, saving you time and energy.

But the benefits of Craftsman tankless electric water heaters go beyond convenience. They are also more energy-efficient than traditional tank water heaters. The added efficiency can translate into significant savings on your utility bills over time.

Craftsman is known for its commitment to quality and innovation. Their tankless electric water heaters are no exception, offering durability, a space-saving design, and advanced features.

Features of Craftsman Tankless Electric Water Heaters

Craftsman tankless electric water heaters are equipped with a range of features designed with the user in mind, combining functionality with convenience.

Firstly, Craftsman models often come with adjustable temperature controls, allowing users to customize water temperature to suit their preferences. More control means more consistent hot water without the risk of fluctuating temperatures.

Another noteworthy feature is the intuitive digital display that simplifies monitoring and adjusting settings. F6With just a glance, users can check if their water heater is functioning optimally.

Additionally, Craftsman's tankless models are designed for easy installation. With no need for bulky tanks, these units save space and provide flexible installation options – particularly useful in homes where space is limited.

Key features of Craftsman tankless electric water heaters include:

  • Adjustable Temperature Controls
  • Intuitive Digital Displays
  • A Space-Saving Design
  • Energy Efficiency
  • Durable Construction

    Moreover, these models are also designed to prevent common issues such as the "cold water sandwich" effect. By providing a steady flow of hot water, they enhance user satisfaction.

    Finally, the safety features incorporated into Craftsman units offer additional peace of mind. Designed to prevent overheating and other potential hazards, users can enjoy efficiency, convenience, and security.

    Long-Term Savings with Craftsman

    Investing in a Craftsman tankless water heater can lead to significant long-term savings. Though the initial cost may be higher, the reduced energy bills offer substantial returns. Many homeowners recoup their investment within a few years.

    The durability of Craftsman water heaters adds another layer of savings. With fewer repairs and a longer lifespan, maintenance costs remain low and your heater remains cost-effective year after year.

    Craftsman's energy-efficient design also cuts down on waste and utility expenses. Each unit is built to deliver maximum efficiency while using minimal energy and offering lasting value.

  • Didn't find what you're looking for? 
    Let us know
    .