Apply to be a TradeMaster!
Main product image of Self-Regulating Crankcase Heater, 120V
Magnifying glass
Hover image to zoom

Self-Regulating Crankcase Heater, 120V

Brand:
MARS
SKU:
70970
Rating:
(0)
Q&A:
(0)
Self-Regulating Crankcase Heater, 120V
Magnifying glass
Hover image to zoom
$112.27 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
MARS self-regulating crankcase heaters are designed for use with refrigeration compressors up to 5HP and 40 inches in circumference. These heating cables provide peak heat during cold periods and reduced heat when the air temperature rises and should not be used in nonhazardous areas.

Features:
  • Cold length: 30"
  • Heat cable length: 50"
  • 32W @ 50°F
  • 60W @ 0°F
  • 120v

Specs

–
Type:

Heater

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy