Apply to be a TradeMaster!
Main product image of Universal Self-Regulating Crankcase Heater (120V)
Magnifying glass
Hover image to zoom

Universal Self-Regulating Crankcase Heater (120V)

Brand:
Packard
SKU:
CHU40120
Rating:
(0)
Q&A:
(0)
Universal Self-Regulating Crankcase Heater (120V)
Magnifying glass
Hover image to zoom
$87.98 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Length (Inches)
40" Length

Description

–
Features:
  • 40" long with 28" pre-stripped leads
  • Flexible Lockstrap
  • 60 watts at 0°F
  • 120 volt
  • No thermostat required
  • UL Recognized

Applications:
Used on refrigeration compressors up to 5 HP and 40” circumference in non-hazardous locations.

Includes:
Flexible Lockstrap and Prestripped 28" Wire Leads for Easy Connection and Hard-Wiring.

Specs

–
Voltage:

120v

Product Type:

Crankcase Heater

Length (Inches):

40"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of Universal Self-Regulating Crankcase Heater (120V)
Universal Self-Regulating Crankcase Heater (120V)
SKU: CHU40120
120v
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy