Apply to be a TradeMaster!
Main product image of Jet 200-PS Self-Priming Centrifugal Electro Pump (230V, 2 HP)
Magnifying glass
Hover image to zoom

Jet 200-PS Self-Priming Centrifugal Electro Pump (230V, 2 HP)

Brand:
DAB Pumps
SKU:
102166240
Rating:
(0)
Q&A:
(0)
Jet 200-PS Self-Priming Centrifugal Electro Pump (230V, 2 HP)
Magnifying glass
Hover image to zoom
$957.00 each
In Stock
In Stock
Get 2 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 89 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
2 HP
Product Highlight: Voltage
230V

Description

–

DAB JET Self-priming centrifugal pumps for domestic use, also able to run in the presence of air bubbles, with cast-iron body. Optimal for residential pressure boosting, small-medium irrigation systems and gardening applications.


Features

  • Wide and comprehensive range
  • Availability of pump body and motor support in cast iron
  • Internal ejector
  • Design of fan guard to also function as air conveyor
  • Interchangeable pump body
  • Ability also to handle water containing gas
  • Very high suction capacity
  • Structure strength and flexibility
  • Head up to 203 ft (62 m)
  • Optimal motor cooling
  • Ability to operate also in the presence of air bubbles and small quantities of sand
  • Prevention of malfunctions and maintenance of motor efficiency
  • Standardization of components enables optimal spare parts management


TECHNICAL DATA

  • Operating Range: From 2 to 46gpm with a head up to 203ft ( 88 psi )
  • Liquid quality requirements: clean, free from solids or abrasive substances, non-viscous, non-aggressive, non-crystallized, chemically neutral, close to the characteristics of water
  • Liquid temperature Range:From 32°F to 95°F for domestic use or 32°F to 120°F for other uses.
  • Maximum Suction depth: 26 ft
  • Maximum ambient temp.: 104°F
  • Maximum operating pressure:118 psi
  • Installation:fixed or portable in a horizontal position
  • Power Supply: 230v 60Hz

Specs

–
Product Type:

Well Pump

Horse Power:

2

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy