Apply to be a TradeMaster!
Main product image of DTRON2 45/90 Submersible Electronic Multi-Impeller Pump, Stainless Steel (115V, 0.8 HP)
Magnifying glass
Hover image to zoom

DTRON2 45/90 Submersible Electronic Multi-Impeller Pump, Stainless Steel (115V, 0.8 HP)

Brand:
DAB Pumps
SKU:
60195643
Rating:
(0)
Q&A:
(0)
DTRON2 45/90 Submersible Electronic Multi-Impeller Pump, Stainless Steel (115V, 0.8 HP)
Magnifying glass
Hover image to zoom
$1,137.00 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
0.8 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
32.1 GPM

Description

–

7" submersible electronic multi-impeller pump designed for use in water wells, tanks or cisterns. The pump is suitable for use in residential building service for pressurization, rainwater reuse and gardening and irrigation.


Product Features

  • It integrates the electronics for automatic switching on and off, a double mechanical seal in an oil chamber, a non-return valve and a handle for transport. Electronic operation also protects against the dry run.
  • Built with a innovative modular design: the hydraulic part, the motor, the electrical part and the filter can be disassembled separately, simplifying the maintenance activity.
  • The suction height is adjustable from the bottom up to 8 cm using the special accessory supplied as standard.
  • A float can be connected without compromising the water tightness of the pump thanks to the NFC pocket.
  • The integrated expansion vessel protect from water hammer, an additional expansion vessel is not required.
  • The cable has a quick coupling for easier installation inside the tank/cistern.
  • The whole pump is classified as IP 68.

Specs

–
Horse Power:

0.8

Product Type:

Well Pump

Voltage:

115V

Shutoff Head (ft.):

147'

Flow at 1 FT Head:

32.1 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

9 Replacement Parts

NRV Check Valve for DTron 2
SKU: SP00005316
DAB Pumps
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy