Apply to be a TradeMaster!
Main product image of DTRON3 35/120 Submersible Electronic Multi-Impeller Pump, Stainless Steel (115V, 0.8 HP)
Magnifying glass
Hover image to zoom

DTRON3 35/120 Submersible Electronic Multi-Impeller Pump, Stainless Steel (115V, 0.8 HP)

Brand:
DAB Pumps
SKU:
60197703
Rating:
(0)
Q&A:
(0)
DTRON3 35/120 Submersible Electronic Multi-Impeller Pump, Stainless Steel (115V, 0.8 HP)
Magnifying glass
Hover image to zoom
$1,614.00 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow at 1 FT Head
32.1 GPM
Product Highlight: Horse Power
0.8 HP
Product Highlight: Voltage
115V

Description

–

DTron 3 by DAB is a 7 inch submersible electronic multi-impeller pump designed for use in wells, cisterns or tanks. It can be used submerged, partially submerged or on the surface, with DOC68 (supplied separately).


DTron 3 is suitable for use in residential building service to increase water pressure, reuse of rainwater and to water the garden or irrigate small vegetable gardens.


DTron 3 integrates the electronics for automatic switching on and off. The suction height is adjustable from the bottom up to 8 cm. It is possible to connect a float without compromising the watertight of the pump thanks to the NFC (Near Field Communication) pocket. Com Box included, it allows to set the cut-in pressure and to control the alarms, it communicates with the pump through the PLC technology (PowerLine Communication), without other connection cables if not the electrical power.

Specs

–
Flow at 1 FT Head:

32.1 GPM

Shutoff Head (ft.):

147'

Horse Power:

0.8

Voltage:

115V

Product Type:

Well Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

9 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy