| Material: | Brass |
|---|---|
| Handle Style: | Lever |
| Connection Method: | PEX |
| Standards Met: | NSF/ANSI/CAN 372 NSF/ANSI/CAN 61 |
| Body Pattern: | Straight |
| Lead Free: | Yes |
| Size: | 1/2" |
| Fitting System Compatibility: | Expansion PEX |
| Port Type: | Full Port |
| Connection Type: | Expansion PEX x Expansion PEX |
| Tubing Compatibility: | PEX |