| Material: | Brass |
|---|---|
| Fitting System Compatibility: | Clamp Crimp |
| Port Type: | Full Port |
| Lead Free: | Yes |
| Size: | 1/2" |
| Tubing Compatibility: | PEX |
| Connection Type: | PEX Crimp x PEX Crimp |
| Body Pattern: | Straight |
| Standards Met: | NSF/ANSI/CAN 372 NSF/ANSI/CAN 61 |
| Connection Method: | PEX |
| Handle Style: | Lever |