Apply to be a TradeMaster!
Main product image of 1/2" Female Solder x 1/2" Pex Crimp Straight Stop Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom

1/2" Female Solder x 1/2" Pex Crimp Straight Stop Valve, Lead Free (Brass)

Brand:
Dahl
SKU:
521-13-PX3
Rating:
(1)
Q&A:
(0)
1/2" Female Solder x 1/2" Pex Crimp Straight Stop Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom
$15.95 each
BOX UP & SAVE 8%
$353.28 box of 24
$14.72 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
Pex Crimp
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Description

–
1/2" Female Solder x 1/2" Pex Crimp Straight Stop Valve, Lead Free (Brass)

Note: This product is compatible with a PEX Crimp or PEX Clamp Tool.

Specs

–
Outlet Size:

1/2"

Inlet Size:

1/2"

Valve Type:

Straight

Inlet Type:

Nominal Sweat

Outlet Type:

Pex Crimp

Finish:

Rough Brass

Material:

Brass

Lead Free:

Yes

Fitting System Compatibility:

Crimp

Clamp

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality Stop Valve

I have a bunch of these on my hot water radiant heat system. I have five zones and all the pex from each zone, outgoing and return lines, have a stop valve. I use them if I have to make a repair, change out any equipment or reduce the flow rate in a particular line.
Dan
Newfane, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy